This product requires certification to purchase.

Barn Door Privacy Door Latch in Champagne Brass

Miseno

Barn Door Privacy Door Latch in Champagne Brass

  • Fast #
  • Part #HBD5904CHBS
  • Item #10240632
  • Manufacturer Part #HBD5904CHBS
3.3 out of 5 Customer Rating
Brand image
Miseno

Barn Door Privacy Door Latch in Champagne Brass

  • Fast #
  • Part #HBD5904CHBS
  • Item #10240632
  • Manufacturer Part #HBD5904CHBS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Privacy latch for bathroom and bedroom use.
  • Attaches to door and jamb.
  • Minimum wall thickness 4-1/2".
  • Door thickness 1-1/2".
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Champagne Brass
Height:
2-3/8
Material:
Steel
Type:
HBD5904CHBS
UPC:
781889969434
Weight:
0.15
Width:
3-3/8