Barn Door Rail Joiner in Champagne Brass
Barn Door Rail Joiner in Champagne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Use for Joining two flat rails together.
- Included screws and nuts.
- Drill 1/4" holes in rail.
- Max door weight: 200 lbs.
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Champagne Brass
- Depth:
- 1/4
- Height:
- 1-1/4
- Material:
- Steel
- Product Type:
- Barn Door, Gate, Hardware
- Type:
- HBD5900CHBS
- UPC:
- 781889969410
- Weight:
- 1
- Width:
- 3-1/4