Barn Door Rail Joiner in Champagne Brass
Barn Door Rail Joiner in Champagne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Sold individually.
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Champagne Brass
- Height:
- 2
- Length:
- 2
- Material:
- Steel
- Product Type:
- Barn Door, Gate, Hardware
- Type:
- HBD5901CHBS
- UPC:
- 781889969427
- Weight:
- 0.31
- Width:
- 1