This product requires certification to purchase.

Basin Rack for Miseno MSS3219SR Kitchen Sink in Stainless Steel

Miseno

Basin Rack for Miseno MSS3219SR Kitchen Sink in Stainless Steel

  • Fast #
  • Part #MNOGR3219SR
  • Item #7233751
  • Manufacturer Part #MNOGR3219SR
4.5 out of 5 Customer Rating
Brand image
Miseno

Basin Rack for Miseno MSS3219SR Kitchen Sink in Stainless Steel

  • Fast #
  • Part #MNOGR3219SR
  • Item #7233751
  • Manufacturer Part #MNOGR3219SR
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Miseno MSS3219SR Kitchen Sink
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889317143