This product requires certification to purchase.

Basin Rack for Miseno MSS3620F Kitchen Sink in Stainless Steel

Miseno

Basin Rack for Miseno MSS3620F Kitchen Sink in Stainless Steel

  • Fast #
  • Part #MNOGR3620F
  • Item #7233755
  • Manufacturer Part #MNOGR3620F
5 out of 5 Customer Rating
Brand image
Miseno

Basin Rack for Miseno MSS3620F Kitchen Sink in Stainless Steel

  • Fast #
  • Part #MNOGR3620F
  • Item #7233755
  • Manufacturer Part #MNOGR3620F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Miseno MSS3620F Kitchen Sink
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889317181