This product requires certification to purchase.

18 in. Towel Bar in Chrome

Miseno

Bella 18 in. Towel Bar in Chrome

  • Fast #
  • Part #MNOTB718CP
  • Item #8116646
  • Manufacturer Part #MNOTB718CP
5 out of 5 Customer Rating
Brand image
Miseno

Bella 18 in. Towel Bar in Chrome

  • Fast #
  • Part #MNOTB718CP
  • Item #8116646
  • Manufacturer Part #MNOTB718CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Bella
Number of Bars
1
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
Type
MNOTB718CP
UPC
781889387818