This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Miseno

Bella Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MNO301LCP
  • Item #10271887
  • Manufacturer Part #MNO301LCP
4.9 out of 5 Customer Rating
Brand image
Miseno

Bella Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MNO301LCP
  • Item #10271887
  • Manufacturer Part #MNO301LCP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single Handle monoblock faucet
  • Flow Rate: 1.2 gpm (WaterSense Certified)
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet Height: 8-1/16 in
  • Faucet features ceramic disc valves for the most reliable drip-free performance on the market
  • Finish matched pop-up drain assembly included
  • ADA Compliant; cUPC Approved
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
8-1/16 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
4-7/8 in
Spout Reach
4-7/8 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Bella
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
Origin
Global
Type
MNO301LCP
WaterSense Labeled
Yes
UPC
781889973547