This product requires certification to purchase.

Single Handle Transfer Valve Trim in Brushed Nickel

Miseno

Bella Single Handle Transfer Valve Trim in Brushed Nickel

  • Fast #
  • Part #MNODT760ZBN
  • Item #9393744
  • Manufacturer Part #MNODT760ZBN
3.6 out of 5 Customer Rating
Brand image
Miseno

Bella Single Handle Transfer Valve Trim in Brushed Nickel

  • Fast #
  • Part #MNODT760ZBN
  • Item #9393744
  • Manufacturer Part #MNODT760ZBN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Bella
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
Product Type
Valve Trim
Type
MNODT760BN
UPC
781889800669