This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Miseno

Bella Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MNO311LZBN
  • Item #10271892
  • Manufacturer Part #MNO311LZBN
3.5 out of 5 Customer Rating
Brand image
Miseno

Bella Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MNO311LZBN
  • Item #10271892
  • Manufacturer Part #MNO311LZBN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Widespread bathroom faucet sink with 8 in. faucet centers
  • Flow Rate: 1.2 gpm (WaterSense Certified)
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet Height: 7-1/16 in
  • Faucet features ceramic disc valves for the most reliable drip-free performance on the market
  • Finish matched pop-up drain assembly included
  • ADA Compliant; cUPC Approved
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Bella
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
7-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Maximum Deck Thickness:
2-3/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-1/2 in
Spout Reach:
4-15/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Type:
MNO311LZBN
UPC:
781889973592
WaterSense Labeled:
Yes