This product requires certification to purchase.

78 in. Top Mount Barn Door Hardware Kit in Satin Nickel

Miseno

Bowden 78 in. Top Mount Barn Door Hardware Kit in Satin Nickel

  • Fast #
  • Part #HBD5030X78SN
  • Item #10240621
  • Manufacturer Part #HBD5030X78SN
4.1 out of 5 Customer Rating
Miseno

Bowden 78 in. Top Mount Barn Door Hardware Kit in Satin Nickel

  • Fast #
  • Part #HBD5030X78SN
  • Item #10240621
  • Manufacturer Part #HBD5030X78SN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For doors up to 36" wide.
  • Wheel: 2-3/4" diameter.
  • Steel 1-1/4" diameter roller bearings.
  • Track Size: 1/4" Steel, 1-1/2" x 78-3/4".
  • Strap Size: 1/4" Steel, 4" x 1-1/2".
  • Optional Soft Close Adapter: For use with flat rails.
  • Steel construction for long lasting durability.
  • Keeps door from slamming when opening and closing.
  • Installs concealed behind the rail.
  • Soft close kit includes: Low profile soft close adapter left hand (1).
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Bowden
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/4 in
Height:
4-5/8 in
Length:
78 in
Material:
Steel
Product Type:
Barn Door, Gate, Hardware
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
781889969328
Weight:
15.29 lb