Round Closed Towel Ring in Matte Black
This product has been replaced by
Manufacturer Part #PF2957MB
Cassadore Round Closed Towel Ring in Matte Black
Product Details
Product Details
- Metal construction
- Mounting hardware included
Specifications
- Application:
- Residential
- Collection:
- Cassadore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 6-3/8
- Hardware Included:
- Yes
- Material:
- Metal
- Projection:
- 2-3/16
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 781889638187