This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

No image available
Miseno CCY LFA 1.2 1HDL LAV FCT CP
Manufacturer Part #MNO611LCP
Miseno

Elysa Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #MNO611CP
  • Item #7113886
  • Manufacturer Part #MNO611CP
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Miseno CCY LFA 1.2 1HDL LAV FCT CP
Manufacturer Part #MNO611LCP
Miseno

Elysa Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #MNO611CP
  • Item #7113886
  • Manufacturer Part #MNO611CP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Cartridge Type:
Ceramic Disc
Collection:
Elysa
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/16
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-3/8
Spout Reach:
4-7/16
Spout Type:
Fixed
Trim Only:
No
UPC:
781889312735
WaterSense Labeled:
Yes