This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Miseno

Elysa Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MNO611LZBN
  • Item #10234040
  • Manufacturer Part #MNO611LZBN
5 out of 5 Customer Rating
Brand image
Miseno

Elysa Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MNO611LZBN
  • Item #10234040
  • Manufacturer Part #MNO611LZBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single Handle monoblock faucet
  • Flow Rate: 1.2 gpm (WaterSense Certified)
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Faucet Height: 7 11/16 in
  • Faucet features ceramic disc valves for the most reliable drip-free performance on the market
  • Finish matched pop-up drain assembly included
  • ADA Compliant; cUPC Approved
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Elysa
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Height:
7-11/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Spout Height:
4-5/8
Spout Reach:
4-7/8
Spout Type:
Fixed
Supply Lines Included:
Yes
Type:
MNO611LZBN
UPC:
781889968321
WaterSense Labeled:
Yes