This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Flat Black

Miseno

Elysa Single Handle Pressure Balancing Valve Trim in Flat Black

  • Fast #
  • Part #MNOVT650FB
  • Item #9336805
  • Manufacturer Part #MNOVT650FB
4.1 out of 5 Customer Rating
Brand image
Miseno

Elysa Single Handle Pressure Balancing Valve Trim in Flat Black

  • Fast #
  • Part #MNOVT650FB
  • Item #9336805
  • Manufacturer Part #MNOVT650FB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
4-5/16 in
Escutcheon Width
4-5/16 in
Characteristics & Features
Collection
Elysa
Color Finish Category
Blacks
Color Finish Name
Flat Black
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1-2018
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
781889676363