Two Handle Widespread Bathroom Sink Faucet in Flat Black
Elysa Two Handle Widespread Bathroom Sink Faucet in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Widespread bathroom faucet sink with 8 in. faucet centers
- Flow Rate: 1.2 gpm (WaterSense Certified)
- Faucet is constructed of brass ensuring a lifetime of durability
- Faucet Height: 6 1/8 in
- Faucet features ceramic disc valves for the most reliable drip-free performance on the market
- Finish matched pop-up drain assembly included
- ADA Compliant; cUPC Approved
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Elysa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 6-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 5-3/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Type:
- MNO641LFB
- UPC:
- 781889968345
- WaterSense Labeled:
- Yes