This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

CCY LFA 1.2 2HDL LAV FCT CP
Miseno Two Handle Widespread Bathroom Sink Faucet
Manufacturer Part #MNO641LCP
Miseno

Elysa Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #MNO641CP
  • Item #7000693
  • Manufacturer Part #FW0C0012CPFGA4
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY LFA 1.2 2HDL LAV FCT CP
Miseno Two Handle Widespread Bathroom Sink Faucet
Manufacturer Part #MNO641LCP
Miseno

Elysa Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #MNO641CP
  • Item #7000693
  • Manufacturer Part #FW0C0012CPFGA4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Cartridge Type:
Ceramic Disc
Collection:
Elysa
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/8 in
Spout Reach:
4-1/4 in
Spout Type:
Fixed
Trim Only:
No
UPC:
781889300800
WaterSense Labeled:
Yes