3 in. Center-to-Center Drawer Pull in Polished Chrome
Granby 3 in. Center-to-Center Drawer Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 in (76 mm) Center-to-Center Pull
- Finished in Polished Chrome
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3
- Collection:
- Granby
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/16
- Diameter - Base:
- 3/8
- Hardware Type:
- Drawer Pull
- Height:
- 1-5/16
- Length:
- 3-3/8
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Traditional
- UPC:
- 026634150294
- Width:
- 9/16