6-5/16 in. Center-to-Center Drawer Pull in Oil Rubbed Bronze
Granby 6-5/16 in. Center-to-Center Drawer Pull in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 6-5/16 in (160 mm) Center-to-Center Pull
- Finished in Oil Rubbed Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 6-5/16
- Collection:
- Granby
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/4
- Diameter - Base:
- 5/8
- Hardware Type:
- Drawer Pull
- Height:
- 1-3/4
- Length:
- 6-7/8
- Material:
- Zinc
- Shape:
- Arch
- Style:
- Traditional
- UPC:
- 026634179493
- Width:
- 7/8