This product requires certification to purchase.

6-5/16 in. Center-to-Center Drawer Pull in Satin Nickel

Miseno

Granby 6-5/16 in. Center-to-Center Drawer Pull in Satin Nickel

  • Fast #
  • Part #ABP55245G10
  • Item #7752297
  • Manufacturer Part #BP55245G10
3.6 out of 5 Customer Rating
Brand image
Miseno

Granby 6-5/16 in. Center-to-Center Drawer Pull in Satin Nickel

  • Fast #
  • Part #ABP55245G10
  • Item #7752297
  • Manufacturer Part #BP55245G10
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6-5/16 in (160 mm) Center-to-Center Pull
  • Finished in Satin Nickel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
6-5/16 in
Collection:
Granby
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-3/4 in
Diameter - Base:
5/8 in
Hardware Type:
Drawer Pull
Height:
1-3/4 in
Length:
6-7/8 in
Material:
Zinc
Shape:
Arch
Style:
Traditional
UPC:
026634179431
Width:
7/8 in