120 in. Barn Door Bent Strap in Champagne Brass
Hal 120 in. Barn Door Bent Strap in Champagne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For doors up to 60" wide.
- Max weight capacity is 176lbs, but the recommended door weight for optimal performance is 66-132lbs.
- Optional Soft Close Adapter:
- For use with flat rails.
- Keeps door from slamming when opening and closing.
- Low profile soft close adapter left /right hand.
- Low profile soft close trigger . Trigger screws. Cone-point set screws.
- Width: 12-11/16". Depth: 1-1/4". Height: 1-1/8".
- Soft close kit includes: Low profile soft close adapter left hand (1).
Documents
Specifications
- Application:
- Residential
- Collection:
- Hal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Champagne Brass
- Depth:
- 1-1/2 in
- Height:
- 11-1/2 in
- Length:
- 120 in
- Material:
- Steel
- Product Type:
- Barn Door, Gate, Hardware
- UPC:
- 781889969250
- Weight:
- 21.28 lb