This product requires certification to purchase.

60 in. Barn Door Bent Strap in Brushed Nickel

Signature Hardware

Hal 60 in. Barn Door Bent Strap in Brushed Nickel

  • Fast #
  • Part #HBD5000X60SN
  • Item #10240616
  • Manufacturer Part #HBD5000X60SN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Hal 60 in. Barn Door Bent Strap in Brushed Nickel

  • Fast #
  • Part #HBD5000X60SN
  • Item #10240616
  • Manufacturer Part #HBD5000X60SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Nashville, TN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For doors up to 30" wide.
  • Wheel: 2-3/4" diameter.
  • Steel 1-1/4" diameter roller bearings.
  • Track Size: 1/4" steel, 1-1/2" x 60".
  • Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
  • Max weight capacity is 176lbs, but the recommended door weight for optimal performance is 66-132lbs.
  • Optional Soft Close Adapter:
  • For use with flat rails.
  • Steel construction for long lasting durability.
  • Keeps door from slamming when opening and closing.
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Residential
Collection:
Hal
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/2 in
Height:
11-1/2 in
Length:
60 in
Material:
Steel
Product Type:
Barn Door, Gate, Hardware
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
781889969274
Weight:
16 lb