60 in. Barn Door Bent Strap in Champagne Brass
Hal 60 in. Barn Door Bent Strap in Champagne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For doors up to 30" wide.
- Wheel: 2-3/4" diameter.
- Steel 1-1/4" diameter roller bearings.
- Track Size: 1/4" steel, 1-1/2" x 60".
- Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
- Max weight capacity is 176lbs, but the recommended door weight for optimal performance is 66-132lbs.
- Optional Soft Close Adapter:
- For use with flat rails.
- Steel construction for long lasting durability.
- Keeps door from slamming when opening and closing.
Documents
Specifications
- Application:
- Residential
- Collection:
- Hal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Champagne Brass
- Depth:
- 1-1/2 in
- Height:
- 11-1/2 in
- Length:
- 60 in
- Material:
- Steel
- Product Type:
- Barn Door, Gate, Hardware
- UPC:
- 781889969267
- Weight:
- 16 lb