36 in. Free Standing Single Basin Vanity Set in Bright White with Engineered Stone Vanity Top
Kinsale 36 in. Free Standing Single Basin Vanity Set in Bright White with Engineered Stone Vanity Top
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Miseno's 1 year limited warranty
- Plywood, porcelain, and wood vanity cabinet with 2 doors, 1 drawer, and 1 shelf
- Stone composite vanity top with a single porcelain sink and backsplash
- Faucet is not included and must be purchased separately
- Sidesplash is not included and must be purchased separately (SKU: MPN18.25GWCSS)
- 120V UL Rated Electric Outlet w/USB ports
- Solid Poplar frame; MDF Panels and Drawer Boxes
- Freestanding
- No Back Panel
- Faucet sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kinsale
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Configuration:
- Single Sink
- Depth:
- 19 in
- Hardware Included:
- No
- Height:
- 34-1/2 in
- Installation Type:
- Floor Mount
- Length:
- 36 in
- Material:
- Wood, Composite
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Holes:
- 3 Hole
- Sink Material:
- Porcelain
- UPC:
- 840108995842
- Vanity Top Included:
- Yes
- Width:
- 36 in