This product requires certification to purchase.

5X5 SQ TILE INSERT SHOWER DRAIN

Miseno

Linea 5X5 SQ TILE INSERT SHOWER DRAIN

  • Fast #
  • Part #MSDR5
  • Item #7644178
  • Manufacturer Part #MSDR-5
4.4 out of 5 Customer Rating
Brand image
Miseno

Linea 5X5 SQ TILE INSERT SHOWER DRAIN

  • Fast #
  • Part #MSDR5
  • Item #7644178
  • Manufacturer Part #MSDR-5
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Linea
Drain Base Material:
Stainless Steel
Grate Color Finish:
Chrome
Grate Diameter:
5 in
Length:
5 in
UPC:
842836110801