This product requires certification to purchase.

1-Light Pendant in Brushed Nickel

Miseno

Mazzy 1-Light Pendant in Brushed Nickel

  • Fast #
  • Part #FL96030
  • Item #8050081
  • Manufacturer Part #FL96030
4.9 out of 5 Customer Rating
Brand image
Miseno

Mazzy 1-Light Pendant in Brushed Nickel

  • Fast #
  • Part #FL96030
  • Item #8050081
  • Manufacturer Part #FL96030
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Mazzy
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
26 in
Dimmable:
No
ETL Listed:
No
Height:
126-63/100 in
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
2000
Material:
Metal
Number Of Hours:
30000 h
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Watts:
42 W