Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Mia Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in MA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MA
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Mia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Type:
- MNOHS570BN
- UPC:
- 781889358856
- WaterSense Labeled:
- Yes