Robe Hook in Brushed Nickel
This product has been replaced by
Manufacturer Part #PF88412ZBN
Mia Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Mia
- Depth:
- 2-5/16 in
- Height:
- 2-3/16 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov.
- UPC:
- 781889387733
- Width:
- 2-3/16 in