This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Miseno Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #MNO102LCP
Miseno

Mia Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #MNO102CP
  • Item #7314831
  • Manufacturer Part #MNO102CP
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Miseno Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #MNO102LCP
Miseno

Mia Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #MNO102CP
  • Item #7314831
  • Manufacturer Part #MNO102CP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Cartridge Type:
Ceramic Disc
Collection:
Mia
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-11/16
Spout Reach:
4-3/4
Spout Type:
Fixed
Trim Only:
No
UPC:
781889325483
WaterSense Labeled:
Yes