This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Flat Black

Miseno

Mia Single Handle Monoblock Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #MNO1343LSLFB
  • Item #9816110
  • Manufacturer Part #MNO1343LSLFB
5 out of 5 Customer Rating
Brand image
Miseno

Mia Single Handle Monoblock Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #MNO1343LSLFB
  • Item #9816110
  • Manufacturer Part #MNO1343LSLFB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8-7/8 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
4-5/8 in
Spout Reach
5 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Mia
Color Finish Category
Blacks
Color Finish Name
Flat Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
Application
Residential
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18, CSA 61-2020, CSA 372-2016
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-2020, NSF 372-2016
NSF Certified
Yes
Type
MNO1343LSLFB
WaterSense Labeled
Yes
UPC
781889883297