This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Miseno

Mia Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MNOVT550ZBN
  • Item #9393742
  • Manufacturer Part #MNOVT550ZBN
4.4 out of 5 Customer Rating
Brand image
Miseno

Mia Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MNOVT550ZBN
  • Item #9393742
  • Manufacturer Part #MNOVT550ZBN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Mia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Type:
MNOVT550ZBN
UL Listed:
No
UPC:
781889800645
Valve Trim Type:
Pressure Balancing