This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Flat Black

Miseno

Mia Single Handle Pull Down Kitchen Faucet in Flat Black

  • Fast #
  • Part #MNO191EFB
  • Item #10121459
  • Manufacturer Part #4029-K7-7001
5 out of 5 Customer Rating
Brand image
Miseno

Mia Single Handle Pull Down Kitchen Faucet in Flat Black

  • Fast #
  • Part #MNO191EFB
  • Item #10121459
  • Manufacturer Part #4029-K7-7001
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single hole kitchen faucet with dual function pulldown spray head
  • Flow Rate: 1.75 gpm
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Operated with a ceramic disc valve ensures drip free performance
  • Faucet Height: 16-5/8 in
  • Spout Height: 8-1/4 in; Spout Reach: 8-1/2 in
  • ADA Compliant; cUPC Approved
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-2022, ANSI 372-2016
Application:
Residential
Battery Size:
AA
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2022
Collection:
Mia
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Deck Plate Included:
Yes
Faucet Height:
16-5/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Maximum Deck Thickness:
3-1/4 in
NSF:
NSF 61-2022, NSF 372-2016
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
8-1/4 in
Spout Reach:
8-1/2 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
781889924914