This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Gold

Miseno

Mia Single Handle Pull Down Kitchen Faucet in Gold

  • Fast #
  • Part #MNO003LCG
  • Item #9816108
  • Manufacturer Part #MNO003LCG
4 out of 5 Customer Rating
Brand image
Miseno

Mia Single Handle Pull Down Kitchen Faucet in Gold

  • Fast #
  • Part #MNO003LCG
  • Item #9816108
  • Manufacturer Part #MNO003LCG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single hole installation (Can be installed on 3 hole configurations with included deck plate)
  • Smooth single handle operation
  • 7” pull-down sprayer hose reach
  • Spout swivels 360 degrees to cover the entire sink
  • Faucet function and finish are covered under Miseno’s Limited Lifetime warranty
  • Faucet body constructed from solid brass
  • Drip-free ceramic disc mixing valve cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
14-3/4 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
3 in
Spout Height
8-1/2 in
Spout Reach
9 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Mia
Color Finish Category
Gold Tones
Color Finish Name
Champagne Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
Application
Residential
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18, CSA 61-2020, CSA 372-2016
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
MNO003LCG
UPC
781889883273