This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Miseno

Mia Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #MNO003LZSS
  • Item #9816124
  • Manufacturer Part #MNO003LZSS
4.8 out of 5 Customer Rating
Brand image
Miseno

Mia Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #MNO003LZSS
  • Item #9816124
  • Manufacturer Part #MNO003LZSS
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single hole installation (Can be installed on 3 hole configurations with included deck plate)
  • Smooth single handle operation
  • 7” pull-down sprayer hose reach
  • Spout swivels 360 degrees to cover the entire sink
  • Faucet function and finish are covered under Miseno’s Limited Lifetime warranty
  • Faucet body constructed from solid brass
  • Drip-free ceramic disc mixing valve cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020, CSA 372-2016
Collection:
Mia
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Faucet Height:
14-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-1/2 in
Spout Reach:
9 in
Spout Swivel:
360°
Supply Lines Included:
No
UPC:
781889883433