This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Miseno

Mia Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #MNO191LZSS
  • Item #9816129
  • Manufacturer Part #MNO191LZSS
3.3 out of 5 Customer Rating
Brand image
Miseno

Mia Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #MNO191LZSS
  • Item #9816129
  • Manufacturer Part #MNO191LZSS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Mia
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
17 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-5/16 in
Spout Reach:
8-7/16 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
781889883488