This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Miseno

Mia Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #ML1343BN
  • Item #7644361
  • Manufacturer Part #ML1343-BN
4.8 out of 5 Customer Rating
Brand image
Miseno

Mia Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #ML1343BN
  • Item #7644361
  • Manufacturer Part #ML1343-BN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CSA Certified:
CSA B125.1
Collection:
Mia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
8-843/1000 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-2/5 in
Spout Reach:
5 in
Spout Type:
Fixed
Trim Only:
No
UPC:
842836126758
WaterSense Labeled:
Yes