4 ft. Bath Bar in Brushed Nickel
ML Series 4 ft. Bath Bar in Brushed Nickel
Product Details
Product Details
- 5 year Manufacturer Warranty
- Constructed from acrylic, aluminum, and steel
- Comes with a shade
- Integrated LED lighting
- Capable of being dimmed
- Rated for damp locations
-
Green
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Dimmable
- CSA Certified:
- CSA 22.2 No. 250
- Collection:
- ML Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4-3/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5-7/8
- Length:
- 48-5/8
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 4300
- Lumens per Watt:
- 91
- Material:
- Plastic, Aluminum, Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 781889605394
- Volts:
- 120V
- Watts:
- 47