This product requires certification to purchase.

27 in. Shower Rail in Polished Chrome

Miseno

MNOSB100 27 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #MNOSB100CP
  • Item #7795307
  • Manufacturer Part #MNOSB100CP
5 out of 5 Customer Rating
Brand image
Miseno

MNOSB100 27 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #MNOSB100CP
  • Item #7795307
  • Manufacturer Part #MNOSB100CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Miseno's limited lifetime warranty
  • Constructed of brass for long lasting durability
  • Coordinates with products from the Bella, Elysa, and Mia lines
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
MNOSB100
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Overall Height:
28 in
Slide Bar Height:
27 in
UPC:
781889358801