2-1/2 in. Shower Arm and Flange in Brushed Nickel
Modern 2-1/2 in. Shower Arm and Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Miseno
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-3/16
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 5-11/16
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 781889314760
- WaterSense Labeled:
- No
- Width:
- 2-1/2