Diverter Slip-Fit Tub Spout in Brushed Nickel
Modern Diverter Slip-Fit Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 5-5/16 in
- MA Approved:
- Yes
- Material:
- Zinc
- NSF Certified:
- No
- Spout Reach:
- 5-31/100 in
- Spout Type:
- Tub Spout
- Tub Spout Reach:
- 5-5/16 in
- Type:
- MNOTS250ZBN
- UPC:
- 781889800621
- Width:
- 2-1/2 in