This product requires certification to purchase.

12-5/8 in. Center-to-Center Bar Pull in Matte Black

Miseno

Monument 12-5/8 in. Center-to-Center Bar Pull in Matte Black

  • Fast #
  • Part #ABP36911FB
  • Item #10239419
  • Manufacturer Part #BP36911FB
5 out of 5 Customer Rating
Brand image
Miseno

Monument 12-5/8 in. Center-to-Center Bar Pull in Matte Black

  • Fast #
  • Part #ABP36911FB
  • Item #10239419
  • Manufacturer Part #BP36911FB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of aluminum for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching cabinet knobs, drawer pulls and bath hardware from the Amerock Monument collection
  • Requires Certification

Specifications

Center to Center:
12-5/8
Collection:
Monument
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/16
Diameter - Base:
7/16
Hardware Type:
Bar Pull
Height:
1-3/16
Length:
13
Material:
Aluminum
Shape:
Bar
Style:
Contemporary
UPC:
026634320277
Width:
3/8