Single Function Showerhead in PVD Brushed Nickel
Single Function Showerhead in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 781889345375
- WaterSense Labeled:
- Yes