This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Miseno

Santi-V Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MNO521BN
  • Item #7036162
  • Manufacturer Part #MNO521BN
4.2 out of 5 Customer Rating
Brand image
Miseno

Santi-V Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #MNO521BN
  • Item #7036162
  • Manufacturer Part #MNO521BN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Santi-V
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
9-3/16
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-15/16
Spout Reach:
5-5/8
Spout Type:
Fixed
Trim Only:
No
UPC:
781889310748
WaterSense Labeled:
Yes