14 in. LED Flush Mount Ceiling Fixture in Matte Black
Saturn 14 in. LED Flush Mount Ceiling Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Saturn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 5000
- Depth:
- 14 in
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-3/8 in
- Installation Type:
- Flush Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1400
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889916827
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 14 in