4 ft. LED Flush Mount Ceiling Fixture in Brushed Nickel
Saturn 4 ft. LED Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Case: 2 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Saturn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 3-1/8 in
- Installation Type:
- Flush Mount
- Length:
- 48-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2500
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Type:
- FLSATRLED48BN
- UPC:
- 781889918623
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 10 in