This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Miseno

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MNOSH425HZBN
  • Item #10400478
  • Manufacturer Part #MNOSH425HZBN
3.9 out of 5 Customer Rating
Brand image
Miseno

Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MNOSH425HZBN
  • Item #10400478
  • Manufacturer Part #MNOSH425HZBN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
UPC:
781889986448