This product requires certification to purchase.

Single Function Showerhead in PVD Brushed Nickel

Miseno

Single Function Showerhead in PVD Brushed Nickel

  • Fast #
  • Part #MNOSH425EZBN
  • Item #7620855
  • Manufacturer Part #MNOSH425EBN
4 out of 5 Customer Rating
Brand image
Miseno

Single Function Showerhead in PVD Brushed Nickel

  • Fast #
  • Part #MNOSH425EZBN
  • Item #7620855
  • Manufacturer Part #MNOSH425EBN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
PVD Brushed Nickel
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
Type
MNOSH425EBN
WaterSense Labeled
Yes
UPC
781889345399