This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Flat Black

Miseno

Single Handle Lever Floor Mount Filler in Flat Black

  • Fast #
  • Part #MNO194AFB
  • Item #9302664
  • Manufacturer Part #MNO194AFB
3.7 out of 5 Customer Rating
Brand image
Miseno

Single Handle Lever Floor Mount Filler in Flat Black

  • Fast #
  • Part #MNO194AFB
  • Item #9302664
  • Manufacturer Part #MNO194AFB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8
Handle Type:
Lever
Height:
42-7/8
Hose Length:
58-13/16
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
38-5/8
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
11
UPC:
781889651803
WaterSense Labeled:
Yes
Width:
9-13/16