Single Handle Pull Down Kitchen Faucet in Flat Black

You last purchased this on
 
Miseno

Single Handle Pull Down Kitchen Faucet in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miseno

Single Handle Pull Down Kitchen Faucet in Flat Black

  • Fast #
  • Part #MNO003LFB
  • Item #9816121
  • Manufacturer Part #MNO003LFB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020, CSA 372-2016
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Deck Plate Included:
Yes
Faucet Height:
14-3/4 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
8-1/2 in
Spout Reach:
9 in
Spray Type:
Spray
WaterSense Labeled:
No