This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Gold

Miseno

Single Handle Pull Down Kitchen Faucet in Gold

  • Fast #
  • Part #MNO191LCG
  • Item #9816105
  • Manufacturer Part #MNO191LCG
3.7 out of 5 Customer Rating
Brand image
Miseno

Single Handle Pull Down Kitchen Faucet in Gold

  • Fast #
  • Part #MNO191LCG
  • Item #9816105
  • Manufacturer Part #MNO191LCG
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020, CSA 372-2016
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
17-11/16
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
8-1/4
Spout Reach:
9
UPC:
781889883242