This product requires certification to purchase.

Single Lever Handle Floor Mount Filler with Handshower in Brushed Nickel

Miseno

Single Lever Handle Floor Mount Filler with Handshower in Brushed Nickel

  • Fast #
  • Part #MNO194AZBN
  • Item #9393192
  • Manufacturer Part #MNO194AZBN
3.3 out of 5 Customer Rating
Brand image
Miseno

Single Lever Handle Floor Mount Filler with Handshower in Brushed Nickel

  • Fast #
  • Part #MNO194AZBN
  • Item #9393192
  • Manufacturer Part #MNO194AZBN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
10.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Height:
42-7/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Single
Spout Height:
38-5/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
11 in
UPC:
781889800782
WaterSense Labeled:
Yes